- 4.44 in Shaft Diameter
- 5.5 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Single lip, spring-loaded design with inner cases for greater strength and protection of sealing lip. Greater strength generally is not required for seals under 2" in shaft size. Type CRWH offers a wide range of special materials.
| Solid | Yes |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRWH1 |
| Spring Material | Carbon Steel |
| Operating Temperature [Max] | 390 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Style | Internal |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Shaft Dia. | 4.438 in |
| Temperature Range [Max] | 400 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 5.501 in |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Case Design | Metal Case, Inner Case |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -5 °F |
| Bore Sealant | Bore Tite |
| Temperature Range [Min] | -40 °F |
| Overall Width | 0.5 in |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Seal Type | Oil |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Weight | 0.549 LB |
| EAN or UPC | 85311035743 |

