- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 12 mm Overall Width
- Silicone Rubber (MVQ) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Silicone Rubber (MVQ) |
| Shaft Dia. | 4 in, 117 mm |
| Design | ALH1 |
| Operating Temperature [Min] | -90 °F |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Construction | ALH1 |
| Temperature Range [Max] | 325 °F |
| Housing Bore Dia. | 5 in, 139 mm |
| Operating Temperature [Max] | 320 °F |
| Overall Width | 12 mm |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -100 °F |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Installation | Housing Press Fit |
| Lubricant | Oil |
| Weight | 0.499 LB |
| EAN or UPC | 85311036290 |

