- Unmounted, Angular Contact Bearing
- 1.97 in Inner Diameter
- 5.12 in Outer Diameter
- 2.31 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Locking Device | No Locking Device |
| Enclosure | Open |
| Row Type | 2 |
| Contact Angle | 24 Degree |
| Lubricant | Oil Preservative |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 1 |
| icNumber | 7702664 |
| Seal Material | None |
| Preload Level | C3 Axial Clearance |
| Material | Bearing Steel |
| Rows of Balls | Double |
| Seal Type | Unsealed |
| Capacity | Standard Capacity |
| No. in Set | Single Bearing |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.31 in, 58.74 mm |
| O.D. | 5.12 in, 130 mm |
| Cage Type | Metal |
| Flush Ground | No |
| Precision | Standard |
| Dynamic Load Rating | 143000 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| I.D. | 1.97 in, 50 mm |
| Series | 5400 |
| Inner Ring Width | 2.31 in, 58.74 mm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Static Load Rating [Max] | 102000 lbf |
| Origin | Double Row Deep Groove |
| Bearing Design | Converging Angle Design |
| Limiting Speed - Grease | 3600 rpm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Width | 2.31 in, 58.74 mm |
| Ball Material | Steel |
| No. of Rows | Double |
| Weight | 8.527 LB |
| EAN or UPC | 7316576649523 |

