- 5 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Case Design | Metal Case, Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Seal Design | SKF Wave |
| Design | CRWH1 |
| Temperature Range [Max] | 300 °F |
| Construction | CRWH1 |
| Overall Width | 0.5 in |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 302 °F |
| Shaft Dia. | 5.5 in |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Housing Bore Dia. | 6.5 in |
| Temperature Range [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Seal Type | Oil |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.54 LB |
| EAN or UPC | 85311038126 |

