- Home
- Ball Bearings
- Single Row Cylindrical Bore Deep Groove Ball Bearing
- 6000-2RS1/C3GJN
SKF
Contact Customer Service
6000-2RS1/C3GJN
Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #103740476
- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
- Seal On Both Sides Enclosure
- Cylindrical O.D
- 0.32 in Outer Ring Width
- Single Row
- Metric
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Alternate Products
NSK Corp.
6000DDUC3
60 Series 10 mm I.D Single Row Deep Groove Type Ball Bearing
Item #101097844
each
NTN Bearing Corp.
6000LLUC3/EM
Single Row Radial Ball Bearing - Double Sealed (Contact Rubber Seal)
Item #101867604
each
- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
