- 6 in Shaft Diameter
- 7.25 in Housing Bore
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HDW1 seals are designed with a sealant coated double metal case. They have an SKF WAVE lip made of nitrile rubber with a higher pumping rate to reduce heat generation. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Pressure | 35 psi |
| Construction | HDW1 |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Overall Width | 0.5 in |
| Lip Style | Internal |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Lip Type | Single Lip |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 6 in |
| Surface Speed [Nom] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020 Max |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Pressure [Max] | 50 psi |
| Case Design | Metal Case |
| Inch/Metric | Inch |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 7.25 in |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Design | HDW1 |
| Temperature Range [Max] | 250 °F |
| Speed | 0.25 ft/min |
| Lubricant | Oil or Grease |
| Solid | Yes |
| Operating Temperature [Min] | -40 °F |
| Weight | 0.605 LB |
| EAN or UPC | 85311038799 |

