- Deep Groove Bearing
- 1.57 in Inner Diameter
- 2.68 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 4002 lbf |
| Cage Material | Polyamide |
| Type | Deep Groove |
| Series | 60 |
| Reference Speed | 24000 rpm |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contacting Seal |
| Static Load Rating [Max] | 2473 lbf |
| Material | Bearing Steel |
| O.D. | 2.68 in, 68 mm |
| I.D. | 1.57 in, 40 mm |
| Enclosure | Seal on Both Sides |
| Cage | Non-Metallic |
| No. of Rows | Single |
| Row Type | 1 |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Element Material | Silicone Nitride Ceramic |
| ISO Tolerance | Normal / P0 |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Internal Clearance | C3 |
| Seal Material | Nitrile Rubber (NBR) |
| Lubricant | Grease |
| Filling Slot | Without |
| Static Load Rating | 2472.898 lbf, 11 kN |
| Outer Ring Width | 0.59 in, 15 mm |
| Limiting Speed | 12000 rpm |
| Rows of Balls | Single |
| Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 3776.79 lbf, 16.8 kN |
| Inner Ring Width | 0.59 in, 15 mm |
| Weight | 0.407 LB |
| EAN or UPC | 7316571456720 |

