Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6009 2RSJEM

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #101482019
  • Deep Groove Bearing
  • 1.77 in Inner Diameter
  • 2.95 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.63 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.77 in Inner Diameter
  • 2.95 in Outer Diameter
  • 0.63 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • In accordance with ISO 15-1981
Basic Dynamic Load Rating 4968.278 lbf, 22.1 kN
Rows of Balls Single
Series 60
No. of Rows Single
Cage Material Bearing Steel
Contact Angle
Seal Type Contacting Seal
Cage Sheet Metal
Snap Ring No Snap Ring
Element Material Bearing Steel
Rolling Element Ball
Type Deep Groove
Locking Device No Locking Device
O.D. 2.95 in, 75 mm
Origin Single Row Radial
Row Type 1
Dynamic Load Rating 4,680.00 lbf
O.D. Type Cylindrical
Precision Rating ABEC 3
Outer Ring Width 0.63 in, 16 mm
Enclosure Seal on Both Sides
Inch/Metric Metric
Static Load Rating [Max] 3,280.00 lbf
Inner Ring Width 0.63 in, 16 mm
Temperature Range [Max] 284 °F
Radial Internal Clearance Specification Greater Than Normal Clearance
Width 0.63 in, 16 mm
Filling Slot Without
Material Bearing Steel
Static Load Rating 3282.211 lbf, 14.6 kN
Bearing Design Deep Groove Design
Precision Standard
Precision Level Standard (ABEC 1)
Internal Clearance C3
Relubrication Feature Without
Temperature Range [Min] -22 °F
Bore Type Cylindrical
Bearing Material Coating Bearing Steel
Cage Type Metal
No. in Set Single Bearing
Limiting Speed 12000 rpm
Reference Speed 20000 rpm
Capacity Standard Capacity
Bearing Type Deep Groove
Ball Material Steel
Radial Internal Clearance C3
Preload Level None
Seal Material Nitrile Rubber (NBR)
icNumber 7696123
Lubricant Grease
I.D. 1.77 in, 45 mm
ISO Tolerance Class 6 / P6
Bearing Class Class 6 / P6
Weight 0.569 LB
EAN or UPC 7316577063618
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison