- Deep Groove Bearing
- 1.97 in Inner Diameter
- 3.15 in Outer Diameter
- 0.63 in Width
- Bearing Steel Material
| Lubricant | Solid |
| O.D. Type | Cylindrical |
| Limiting Speed | 60 rpm |
| Finish | Coated |
| Cage Material | Non-Metallic |
| O.D. | 3.15 in, 80 mm |
| Filling Slot | Without |
| Static Load Rating | 3507.02 lbf, 15.6 kN |
| Seal Type | Non-Contact |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Radial Internal Clearance | C5 |
| Width | 0.63 in, 16 mm |
| No. of Rows | 1 |
| I.D. | 1.969 in, 50 mm |
| Bore Type | Cylindrical |
| Material | High Temperature Steel |
| Weight | 0.633 LB |
| EAN or UPC | 7316572280522 |

