- Deep Groove Bearing
- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Deep Groove |
| Reference Speed | 14000 rpm |
| Cage Material | Sheet Metal |
| Width | 0.709 in, 18 mm |
| Bore Type | Cylindrical |
| O.D. | 3.937 in, 100 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| ISO Tolerance | Class 6 / P6 |
| Radial Internal Clearance | C3 |
| No. of Rows | 1 |
| Limiting Speed | 7000 rpm |
| Static Load Rating | 5620.224 lbf, 25 kN |
| Series | 60 |
| Material | Bearing Steel |
| I.D. | 2.559 in, 65 mm |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Seal Material | Tinplate |
| Cage | Sheet Metal |
| Basic Dynamic Load Rating | 7171.405 lbf, 31.9 kN |
| Seal Type | Non-Contact |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Lubricant | Grease |
| Weight | 0.99 LB |
| EAN or UPC | 7316571555188 |

