- Deep Groove Bearing
- 3.94 in Inner Diameter
- 5.91 in Outer Diameter
- 0.94 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Reference Speed | 9500 rpm |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| Cage | Sheet Metal |
| Cage Material | Sheet Metal |
| Type | Deep Groove |
| Bearing Class | Normal / P0 |
| I.D. | 3.937 in, 100 mm |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| O.D. | 5.906 in, 150 mm |
| Seal Material | Tinplate |
| Seal Type | Non-Contact |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 12139.683 lbf, 54 kN |
| Material | Bearing Steel |
| Series | 60 |
| Outer Ring Width | 0.94 in, 24 mm |
| Enclosure | Shield on Both Sides |
| Inner Ring Width | 0.94 in, 24 mm |
| Basic Dynamic Load Rating | 14320.33 lbf, 63.7 kN |
| Width | 0.945 in, 24 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 4500 rpm |
| Radial Internal Clearance | C3 |
| Weight | 2.714 LB |
| EAN or UPC | 7316571548753 |

