- Deep Groove Bearing
- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 2.56 in Width
- Bearing Steel Material
| Outer Ring Width | 2.56 in, 65 mm |
| Basic Dynamic Load Rating | 65419.402 lbf, 291 kN |
| Bore Type | Cylindrical |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| I.D. | 10.24 in, 260 mm |
| Type | Deep Groove |
| Filling Slot | Without |
| Width | 2.56 in, 65 mm |
| Series | 60 |
| Reference Speed | 3200 rpm |
| O.D. | 15.75 in, 400 mm |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Limiting Speed | 2800 rpm |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | C3 |
| Inner Ring Width | 2.56 in, 65 mm |
| Cage | Sheet Metal |
| No. of Rows | 1 |
| Static Load Rating | 84303.354 lbf, 375 kN |
| Bearing Class | Normal / P0 |
| Inch/Metric | Metric |
| ISO Tolerance | Normal / P0 |
| Weight | 74.075 LB |
| EAN or UPC | 7316570365382 |

