- 61.25 in Shaft Diameter
- 63.25 in Housing Bore
- 1 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Flex Seal
description
- HDS7 seals are designed for open housings in grease lubricated heavy industrial applications. These seals are self-retaining and feature a metal case and an optimized non-spring-loaded sealing lip, designed to pump contaminants away aggressively. They perform exceptionally well for dust exclusion in large-size machinery, for water and scale exclusion in metal rolling, and for water and pulp exclusion in paper mills. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Exclude water and solid contaminants
- Customized dimensions
- No minimum order quantity
| Design | HDS7 |
| Shaft Dia. | 61.25 in |
| Operating Temperature [Min] | -40 °F |
| Case Design | Metal Case |
| Case Material | Steel |
| Construction | HDS7 |
| Lip Type | Single Lip |
| Housing Bore Dia. | 63.25 in |
| Overall Width | 1 in |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Lip Material | Nitrile Rubber (NBR) |
| Inch/Metric | Inch |
| Lubricant | Grease |
| Seal Design | SKF Flex |
| Installation | Housing Press Fit |
| Weight | 29.525 LB |
| EAN or UPC | 85311430708 |

