- Deep Groove Bearing
- 14.17 in Inner Diameter
- 17.32 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| I.D. | 14.17 in, 360 mm |
| Static Load Rating | 64070.549 lbf, 285 kN |
| Cage Type | Metal |
| Filling Slot | Without |
| Precision Level | Standard (ABEC 1) |
| Outer Ring Width | 1.5 in, 38 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Inner Ring Width | 1.5 in, 38 mm |
| No. of Rows | 1 |
| Internal Clearance | CN |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Bearing Class | Normal / P0 |
| Contact Angle | 0° |
| Series | 618 |
| Width | 1.5 in, 38 mm |
| Ball Material | Steel |
| ISO Tolerance | Normal / P0 |
| Radial Internal Clearance | Normal |
| Basic Dynamic Load Rating | 40915.228 lbf, 182 kN |
| Type | Deep Groove |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Relubrication Feature | Without |
| Limiting Speed | 2200 rpm |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Cage | Machined Metal |
| Cage Material | Brass |
| Capacity | Standard Capacity |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Bearing Design | Deep Groove Design |
| Preload Level | None |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Enclosure | Open |
| Reference Speed | 2600 rpm |
| Precision | Standard |
| icNumber | 7699255 |
| O.D. | 17.32 in, 440 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Weight | 54.366 LB |
| EAN or UPC | 7316577121769 |

