- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Finish | Coated |
| Limiting Speed | 310 rpm |
| Bore Type | Cylindrical |
| Lubricant | Solid |
| I.D. | 0.669 in, 17 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 1067.842 lbf, 4.75 kN |
| Cage Material | Non-Metallic |
| Width | 0.472 in, 12 mm |
| No. of Rows | 1 |
| Seal Type | Non-Contact |
| Radial Internal Clearance | C5 |
| Filling Slot | Without |
| O.D. | 1.575 in, 40 mm |
| Material | High Temperature Steel |
| Type | Deep Groove |
| Relubrication Feature | Without |
| Weight | 0.152 LB |
| EAN or UPC | 7316571438436 |

