Skip to content Skip to navigation menu
SKF6208-2Z/VA228

6208-2Z/VA228

SINGLE ROW BALL BRGS
Item #101175150
  • Deep Groove Bearing
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.71 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 0.71 in Outer Ring Width
  • Metric
+ Show More + Show Less
SKF6208-2Z/VA228
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 1.57 in Inner Diameter
  • 3.15 in Outer Diameter
  • 0.71 in Width
  • Bearing Steel Material

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds
Weight 0.842 LB
EAN or UPC 7316571439532
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison