- Deep Groove Bearing
- 1.77 in Inner Diameter
- 3.35 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| I.D. | 1.772 in, 45 mm |
| Type | Deep Groove |
| Filling Slot | Without |
| Static Load Rating | 4855.873 lbf, 21.6 kN |
| Cage Material | Non-Metallic |
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact |
| Material | High Temperature Steel |
| Lubricant | Solid |
| No. of Rows | 1 |
| Radial Internal Clearance | C5 |
| Width | 0.748 in, 19 mm |
| Limiting Speed | 130 rpm |
| O.D. | 3.346 in, 85 mm |
| Bore Type | Cylindrical |
| Finish | Coated |
| Relubrication Feature | Without |
| Weight | 0.961 LB |
| EAN or UPC | 7316570969733 |

