Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6219-Z/C3

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #101171678
  • Deep Groove Bearing
  • 3.74 in Inner Diameter
  • 6.69 in Outer Diameter
  • 1.26 in Width
  • Bearing Steel Material
  • Shield On One Side Enclosure
  • Cylindrical O.D
  • 1.26 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 3.74 in Inner Diameter
  • 6.69 in Outer Diameter
  • 1.26 in Width
  • Bearing Steel Material
Outer Ring Width 1.26 in, 32 mm
Bearing Material Coating Bearing Steel
Inner Ring Width 1.26 in, 32 mm
Seal Type Non-Contact
Type Deep Groove
Enclosure Shield on One Side
O.D. Type Cylindrical
Bearing Type Deep Groove
Seal Material Tinplate
Bearing Class Normal / P0
Series 62
No. of Rows 1
Cage Sheet Metal
O.D. 6.693 in, 170 mm
Static Load Rating 18321.929 lbf, 81.5 kN
I.D. 3.74 in, 95 mm
Radial Internal Clearance C3
Width 1.26 in, 32 mm
Inch/Metric Metric
Bore Type Cylindrical
Filling Slot Without
Cage Material Sheet Metal
Relubrication Feature Without
ISO Tolerance Normal / P0
Basic Dynamic Load Rating 25628.22 lbf, 114 kN
Material Bearing Steel
Reference Speed 8000 rpm
Limiting Speed 5000 rpm
Weight 5.93 LB
EAN or UPC 7316571370101
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison