Skip to content Skip to navigation menu
SKF6226-2Z/C3

6226-2Z/C3

SINGLE ROW BALL BRGS
Item #105441648
  • Deep Groove Bearing
  • 5.12 in Inner Diameter
  • 9.06 in Outer Diameter
  • 1.57 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 1.57 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
SKF6226-2Z/C3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 5.12 in Inner Diameter
  • 9.06 in Outer Diameter
  • 1.57 in Width
  • Bearing Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison