Skip to content Skip to navigation menu
Single Row Cylindrical Bore Deep Groove Ball Bearing

6316-2Z/C3GJN

Single Row Cylindrical Bore Deep Groove Ball Bearing
Item #101454955
  • Deep Groove Bearing
  • 3.15 in Inner Diameter
  • 6.69 in Outer Diameter
  • 1.54 in Width
  • Bearing Steel Material
  • Shield On Both Sides Enclosure
  • Cylindrical O.D
  • 1.54 in Outer Ring Width
  • Single Row
  • Metric
+ Show More + Show Less
Single Row Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 3.15 in Inner Diameter
  • 6.69 in Outer Diameter
  • 1.54 in Width
  • Bearing Steel Material
Radial Internal Clearance C3
Bore Type Cylindrical
Filling Slot Without
O.D. 6.693 in, 170 mm
Bearing Class Normal / P0
Relubrication Feature Without
Inner Ring Width 1.54 in, 39 mm
I.D. 3.15 in, 80 mm
Lubricant Grease
Enclosure Shield on Both Sides
Basic Dynamic Load Rating 29225.163 lbf, 130 kN
Reference Speed 8500 rpm
Inch/Metric Metric
Type Deep Groove
Bearing Material Coating Bearing Steel
ISO Tolerance Normal / P0
Static Load Rating 19445.974 lbf, 86.5 kN
Cage Sheet Metal
Limiting Speed 4300 rpm
Material Bearing Steel
Seal Type Non-Contact
Width 1.535 in, 39 mm
Seal Material Tinplate
Outer Ring Width 1.54 in, 39 mm
Bearing Type Deep Groove
No. of Rows 1
Series 63
O.D. Type Cylindrical
Cage Material Sheet Metal
Weight 8.289 LB
EAN or UPC 7316573301448
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison