Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SKF66X85X10CRWHA1R

66X85X10CRWHA1R

PENDING RECODE TO CR_66X85X10 CRWHA1 R, MTRL - 100914814
Item #101520583
  • Radial Shaft Seal
  • 66 mm Shaft Diameter
  • 85 mm Housing Bore Diameter
  • 10 mm Width
SKF66X85X10CRWHA1R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 66 mm Shaft Diameter
  • 85 mm Housing Bore Diameter
  • 10 mm Width
Shaft Dia. 66 mm
Inch/Metric Metric
Housing Bore Dia. 85 mm
Weight 0.173 LB
EAN or UPC 85311027601
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison