- 17 mm Shaft Diameter
- 27 mm Housing Bore
- 6.35 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 789 ft/min |
| Overall Width | 6.35 mm |
| Temperature Range [Min] | -65 °F |
| Housing Bore Dia. | 27 mm |
| Operating Temperature [Min] | -40 °F |
| Design | CRW1 |
| Solid | Yes |
| Shaft Dia. | 17 mm |
| Lip Style | Internal |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/o Inner Case |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Weight | 0.063 LB |
| EAN or UPC | 85311005012 |

