- 6.75 in Shaft Diameter
- 8 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.5 in |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Shaft Dia. | 6.75 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Style | Internal |
| Solid | Yes |
| Case Material | Steel |
| Case Construction | Steel Case w/Inner Case |
| Seal Type | Oil |
| Design | CRWH1 |
| Pressure | 10 psi |
| Speed | 0.07 ft/min |
| Spring Type | Garter |
| Seal Design | SKF Wave |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Construction | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Bore Sealant | Bore Tite |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Inch |
| Housing Bore Dia. | 8 in |
| Weight | 0.665 LB |
| EAN or UPC | 85311039352 |

