- 6 in Shaft Diameter
- 8 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Installation | Housing Press Fit |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Housing Bore Dia. | 8.25 in |
| Seal Design | SKF Wave |
| Solid | Yes |
| Seal Application | General Purpose |
| Seal Type | Oil |
| Design | CRWH1 |
| Shaft Dia. | 6.75 in |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.5 in |
| Lubricant | Oil or Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Spring Material | Carbon Steel Garter |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Speed | 0.07 ft/min |
| Weight | 3.7 LB |
| EAN or UPC | 85311039369 |

