- Radial Shaft Seal
- 685 mm Shaft Diameter
- 720 mm Housing Bore Diameter
- 20 mm Width
description
- HDS2 seals are designed for open housings in heavy industrial applications. They are equipped with a metal case and a garter spring, and an SKF Springcover. This provides reliable spring retention in a blind seal installation. They are self-retaining seals and perform exceptionally well in large-size machinery, and customized or heavy-duty machinery. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Designed for blind installation
- Excellent grease or oil retention
- Customized dimensions
- No minimum order quantity
| Seal Design | SKF Flex |
| Lip Type | Non-Split |
| Overall Width | 20 mm |
| Shaft Dia. | 685 mm |
| Construction | HDS2 |
| Housing Bore Dia. | 720 mm |
| Inch/Metric | Metric |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 7.833 LB |
| EAN or UPC | 85311224154 |

