- Angular Contact Radial Bearing Type
- 60 mm Inner Diameter
- 95 mm Outer Diameter
- 36 mm Width
| Relubrication Feature | Without |
| Width | 36.000 mm |
| Inch/Metric | Metric |
| Type | 2-Point |
| Contact Angle | 15° |
| I.D. | 60 mm |
| Static Load Rating | 15624.222 lbf, 69.5 kN |
| Bearing Type | Radial and Angular Contact |
| Ring Style | One-Piece |
| Tolerance | Class (P4A) |
| Material | Steel |
| Ring Type | One-Piece Inner and Outer Rings |
| Basic Dynamic Load Rating | 14904.833 lbf, 66.3 kN |
| Cage Material | Non-Metallic |
| O.D. | 95 mm |
| No. of Rows | 2 |
| Rows of Balls | Multi |
| Weight | 1.845 LB |
| EAN or UPC | 7316570407631 |

