- Radial Shaft Seal
- 710 mm Shaft Diameter
- 760 mm Housing Bore Diameter
- 20 mm Width
description
- HDS1 seals are designed for open housings in heavy industrial applications. They are self-retaining seals with a metal case and a garter spring and perform exceptionally well in large-size machinery, customized or heavy-duty machinery, and industrial gearboxes. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Excellent oil or grease retention
- Excellent shaft followability
- Customized dimensions
- No minimum order quantity
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Flex |
| Shaft Dia. | 710 mm |
| Overall Width | 20 mm |
| Lip Type | Non-Split |
| Housing Bore Dia. | 760 mm |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Weight | 6.51 LB |
| EAN or UPC | 85311225182 |

