description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Centrifuges
- Pumps
- Compressors
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Seal Material | None |
| No. of Rows | Single |
| Cage | Non-Metallic |
| Radial Internal Clearance | Normal |
| O.D. | 2.05 in, 52 mm |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Width | 0.59 in, 15 mm |
| Capacity | High Capacity |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Contact Angle | 40 Degree |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Series | 7200 |
| Precision | Standard |
| Inner Ring Width | 0.59 in, 15 mm |
| Limiting Speed - Grease | 10000 rpm |
| I.D. | 0.98 in, 25 mm |
| Precision Rating | ABEC 1 |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Cage Material | Polyamide |
| icNumber | 7695929 |
| Bearing Class | Normal / P0 |
| Limiting Speed - Oil | 15000 rpm |
| Flush Ground | No |
| Rows of Balls | Single |
| Preload Level | None |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Outer Ring Width | 0.59 in, 15 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Plastic |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Bearing Design | Single Row Angular Contact |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Seal Type | Unsealed |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Weight | 0.291 LB |
| EAN or UPC | 7316576632686 |

