description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Row Type | 1 |
| Width | 1.77 in, 45 mm |
| Preload Level | Medium |
| Flush Ground | No |
| Precision Rating | ABEC 3 |
| Cage | Sheet Metal |
| Cage Type | Metal |
| O.D. | 7.87 in, 200 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Seal Material | None |
| icNumber | 7695841 |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Enclosure | Open |
| Contact Angle | 40 Degree |
| Cage Material | Brass |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Series | 7300 |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Element Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.77 in, 45 mm |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| I.D. | 3.74 in, 95 mm |
| Material | Bearing Steel |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Rows of Balls | Single |
| Weight | 13.823 LB |
| EAN or UPC | 7316577094612 |

