- 0.781 in Shaft Diameter
- 1.828 in Housing Bore
- 0.25 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Design | CRW1 |
| Shaft Dia. | 0.781 in |
| Housing Bore Dia. | 1.828 in |
| Lubricant | Oil or Grease |
| Overall Width | 0.25 in |
| Operating Temperature [Min] | -40 °F |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Operating Temperature [Max] | 302 °F |
| Case Material | Steel |
| Seal Application | General Purpose |
| Solid | Yes |
| Lip Style | Internal |
| Construction | CRW1 |
| Lip Type | Single Lip |
| Spring Type | Garter |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Case Design | Metal Case |
| Bore Sealant | Bore Tite |
| Temperature Range [Max] | 300 °F |
| Surface Speed [Nom] | 921 ft/min |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel |
| Weight | 0.082 LB |
| EAN or UPC | 85311006101 |

