- 9 in Shaft Diameter
- 11 in Housing Bore
- 0.75 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Flex Seal
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Fluorocarbon Rubber (FKM) |
| Seal Design | SKF Flex |
| Case Design | Metal Case |
| Design | HDS1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Shaft Dia. | 9 in |
| Housing Bore Dia. | 11 in |
| Lip Type | Single Lip |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 390 °F |
| Pressure | 15 psi |
| Speed | 0.1 ft/min |
| Temperature Range [Max] | 400 °F |
| Case Material | Steel |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -5 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Spring Material | Stainless Steel |
| Overall Width | 0.75 in |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Weight | 3.815 LB |
| EAN or UPC | 85311089357 |

