- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- 1.1 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Seal Type | Contact |
| Lubricant | Grease |
| Relubrication Feature | With |
| Limiting Speed | 4400 rpm |
| No. of Rows | 2 |
| Radial Internal Clearance | CN |
| Static Load Rating | 18659.142 lbf, 83 kN |
| O.D. | 2.835 in, 72 mm |
| O.D. Type | Cylindrical |
| Cage Material | Sheet Metal |
| Bore Type | Cylindrical |
| Width | 1.102 in, 28 mm |
| Weight | 1.144 LB |
| EAN or UPC | 7316576193170 |

