- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- 1.5 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Limiting Speed | 2400 rpm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | CN |
| Cage Material | Sheet Metal |
| No. of Rows | 2 |
| Lubricant | Grease |
| O.D. | 4.921 in, 125 mm |
| Relubrication Feature | With |
| Bore Type | Cylindrical |
| Width | 1.496 in, 38 mm |
| Seal Type | Contact |
| Static Load Rating | 51256.439 lbf, 228 kN |
| Weight | 4.135 LB |
| EAN or UPC | 7316576193071 |

