- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.5 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| Static Load Rating | 53954.146 lbf, 240 kN |
| Radial Internal Clearance | CN |
| Bore Type | Cylindrical |
| Width | 1.496 in, 38 mm |
| Relubrication Feature | With |
| Seal Type | Contact |
| Limiting Speed | 2200 rpm |
| O.D. Type | Cylindrical |
| No. of Rows | 2 |
| O.D. | 5.118 in, 130 mm |
| Weight | 4.448 LB |
| EAN or UPC | 7316576193118 |

