- 3.35 in Inner Diameter
- 5.91 in Outer Diameter
- 1.73 in Width
- Seal On Both Sides Enclosure
- Bearing Steel Cage Material
| No. of Rows | 2 |
| Seal Type | Contact |
| Relubrication Feature | With |
| O.D. | 5.906 in, 150 mm |
| Cage Material | Sheet Metal |
| O.D. Type | Cylindrical |
| Limiting Speed | 1900 rpm |
| Width | 1.732 in, 44 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 73062.906 lbf, 325 kN |
| Radial Internal Clearance | CN |
| Lubricant | Grease |
| Weight | 6.932 LB |
| EAN or UPC | 7316576193132 |

