- Locating Ring
- 180 mm OD x 18 mm Wide
- Used w/SNH Series Pillow Blocks
description
- Insert a locating ring at each side of the bearing to locate the outer ring axially in its seating.
| Mounted Unit Series | SNH |
| Shaft Dia. | 100 mm, 3.4375 in, 3.5 in, 90 mm |
| Bearing | 1220 |
| Outside Dia. | 180 mm |
| Weight | 0.651 LB |
| EAN or UPC | 7316577017383 |

