- Radial Bearing Type
- 10 mm Inside Diameter
- 19 mm Outside Diameter
- 9 mm Width
Ball Material | Steel |
Inner Ring Width | 9 mm |
I.D. | 10 mm |
O.D. | 19 mm |
Relubrication Feature | Without |
Bearing Type | Radial |
Sealing | Without |
Enclosure | Unsealed |
Insert Material | N/A |
Self-Lubricating | Yes |
Outer Race Material | Sinter Bronze |
Outer Ring Width | 6 mm |
Weight | 0.035 LB |
EAN or UPC | 7316576609176 |