Skip to content Skip to navigation menu
Black Phosphated 6.93 in Hook Spanner

HN 5/SNL

Black Phosphated 6.93 in Hook Spanner
Item #101970134
  • 6.93 in Length
Black Phosphated 6.93 in Hook Spanner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.93 in Length

description

  • The unique protected design of this SKF Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside SKF split pillow block housings (SNL). Alternatively it can be used as regular hook spanner. They are used to secure and adjust bearings on tapered journals, adapter sleeves and withdrawal sleeves. The SKF hook spanner HN 5/SNL, is designed for nuts with an outer diameter of 38 mm. In particular for lock nuts of series KM 5, KMK 5, KMFE 5, KMT 3, 4, N 05 and M26x1,5 (DIN 1804).

features

  • Unique design SKF Hook spanner, allows it to tighten and loosen lock nuts whilst these are inside SKF split pillow block housings (SNL)
  • Can be used as regular hook spanner
  • Will fit in tight spaces
  • Long smooth handle to generate a high torque
  • Drilled hole for easy hanging storage
  • Laser-engraved designation for easy identification
  • They fit on a variety of locknuts with outer diameter of 38 mm
Weight 0.243 LB
EAN or UPC 7316572332672
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison