Skip to content Skip to navigation menu


LAOS 63595

High Density Polyethylene 3 L Drum

Item #113229606
each
    Shipment Options

Product details

  • 3 L Volume
  • High Density Polyethylene (HDPE) Material

description

  • This Oil Handling Drum is a very practical size for servicing small to mid-range equipment filler applications. Fully interchangeable with LAOS lids these drums have a extra wide neck opening for rapid pouring and easy cleaning.

features

  • Easy to carry around
  • Very chemically resistant plastic however not suitable for use with fuels or solvents
  • Suitable for using with the Standard Pump or High Viscosity Pump

Specifications

Weight 1.036 LB
EAN or UPC 7316572808214
Close Compare List Open Compare List Toggle

Product Comparison