Product details
- Brush
description
- The SKF LAPB 3X7E1 accessory is a brush size 30 x 100 mm with a G 1/4 female connection for oil lubrication suitable for LAGD, TLSD and TLMR single point automatic lubricators.
Specifications
Length | 100.000 mm |
Description | The SKF LAPB 3X7E1 accessory is a brush size 30 x 100 mm with a G 1/4 female connection for oil lubrication suitable for LAGD, TLSD and TLMR single point automatic lubricators. |
Type | Brush |
Weight | 0.275 LB |
EAN or UPC | 7316572347447 |