Skip to content Skip to navigation menu
Brush

LAPB 3X4E1

Brush
Item #101170629
  • Brush
Brush
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brush

description

  • The SKF LAPB 3X7E1 accessory is a brush size 30 x 40 mm with a G 1/4 female connection for oil lubrication suitable for LAGD, TLSD and TLMR single point automatic lubricators.
Length 40.000 mm 60.000 mm
Description The SKF LAPB 3X7E1 accessory is a brush size 30 x 40 mm with a G 1/4 female connection for oil lubrication suitable for LAGD, TLSD and TLMR single point automatic lubricators.
Type Brush
Weight 0.11 LB
EAN or UPC 7316572347423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison