Product details
- Triple Ring Seal for SAF Series Mounted Unit
- Shaft Size from 3 13/16" - 4"
Specifications
Seal Type | Triple Ring Seals |
Mounted Unit Series | SAF |
Shaft Dia. | 3.9375 in, 3.8125 in, 3.875 in, 4 in |
Weight | 0.248 LB |
EAN or UPC | 7316571316857 |