Product details
- Bearing Seal
- Aluminum
- 4 15/16 in Bore Dia.
Specifications
Seal Type | Triple Ring Seals, Labyrinth |
Inch/Metric | Inch |
Material | Aluminum |
Weight | 0.325 LB |
EAN or UPC | 7316571316956 |
Have an account? Sign in
Seal Type | Triple Ring Seals, Labyrinth |
Inch/Metric | Inch |
Material | Aluminum |
Weight | 0.325 LB |
EAN or UPC | 7316571316956 |