- NATV Series Yoke Type Track Roller With Axial Guidance With Inner Ring, 30 mm ID x 62 mm Cylindrical OD, 28 mm Roller Width, Needle Bearing, Gap Seals, Steel, With Inner Ring
| Inner Ring | With Inner Ring |
| I.D. | 30 mm |
| Overall Width | 29 mm |
| Series | NATV |
| Roller Width | 28 mm |
| Material | Steel |
| Roller Dia. | 62 mm |
| Roller Type | Cylindrical |
| Enclosure | Gap Seals |
| Inch/Metric | Metric |
| Bearing Type | Needle Bearing |
| Weight | 1.056 LB |
| EAN or UPC | 7316571594415 |

