- Cylindrical Roller Bearing
| I.D. | 3.346 in, 85 mm |
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| Width | 2.362 in, 60 mm |
| O.D. | 7.087 in, 180 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance | C4 |
| Reference Speed | 4000 rpm |
| Limiting Speed | 7000 rpm |
| Cage Material | Machined Metal |
| Static Load Rating | 110156.382 lbf, 490 kN |
| Weight | 20.0 LB |
| EAN or UPC | 7316570913217 |

