Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NU 226 ECP/C3

Single Row Steel Cylindrical Bearing
Item #101170565
  • 5.12 in Inner Diameter
  • 9.06 in Outer Diameter
  • 1.57 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.12 in Inner Diameter
  • 9.06 in Outer Diameter
  • 1.57 in Width

description

  • The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Improved roller-end-to-flange contact
  • Increased capacity

compliances

  • 0
Bearing Design Removable Inner Ring – Straight
Oil Hole w/o Oil Hole
I.D. 5.12 in, 130 mm
End Type Open End
Series 2
Element Material Bearing Steel
Rolling Element Roller
Radial Internal Clearance C3
Cage Material Polyamide
Tolerance Normal (PN)
Precision Ground Yes
No. of Rows 1
Internal Clearance C3
No. of Ribs - Outer Ring 2
Rows of Balls Single
Inner Ring Width 1.57 in, 40 mm
Limiting Speed 3400 rpm
Dynamic Load Rating 415 kN
Cage Type Non-Metallic
Inch/Metric Metric
Static Load Rating 455 kN
Bearing Type Radial
Bearing Part Complete Bearing
Width 1.57 in, 40 mm
Row Type 1
Relubrication Feature Without
Outer Ring Width 1.57 in, 40 mm
Radial Internal Clearance Specification Greater Than Normal Clearance
Material Bearing Steel
Precision Rating ABEC 1
O.D. 9.06 in, 230 mm
Reference Speed 3200 rpm
Capacity High Capacity
Bore Type Cylindrical
O.D. Type Cylindrical
Enclosure Open
Weight 14.401 LB
EAN or UPC 7316577063014
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison