- 7.48 in Inner Diameter
- 15.75 in Outer Diameter
- 3.07 in Width
| Inner Ring Width | 3.07 in, 78 mm |
| Outer Ring Width | 3.07 in, 78 mm |
| Dynamic Load Rating | 1140 kN |
| Cage Material | Brass |
| Static Load Rating | 1500 kN |
| Inch/Metric | Metric |
| O.D. | 15.75 in, 400 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Series | 3 |
| I.D. | 7.48 in, 190 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Width | 3.07 in, 78 mm |
| Weight | 120.372 LB |
| EAN or UPC | 7316577109880 |

