- H31 Series Adapter Sleeve
- 160 mm Shaft Size
- Use w/20300K, 22200K & 23100K Series Roller Bearings
- w/Oil Hole for Hydraulic Mounting
| Shaft Dia. | 160 mm |
| Bearing Series | 20300K Series, 22200K Series, 23100K Series |
| Series | H31 |
| Oil Hole | w/Oil Hole |
| Weight | 20.172 LB |
| EAN or UPC | 7316571122533 |

