- Thrust Roller Bearing Type
- 233 mm Inside Diameter
- 404 mm Outside Diameter
- 55 mm Width
| Bore Type | Tapered Bore |
| I.D. | 233 mm |
| Material | C45 E |
| O.D. | 404 mm |
| Type | Crossed Roller |
| Gear Type | External |
| Bearing Type | Thrust Roller Bearing |
| Weight | 52.911 LB |
| EAN or UPC | 7316571651316 |

