- Deep Groove Bearing
- 0.88 in Inner Diameter
- 2.25 in Outer Diameter
- 0.69 in Width
- Bearing Steel Material
| Preload Level | None |
| Bearing Design | Deep Groove Design |
| Contact Angle | 0° |
| Cage Material | Bearing Steel |
| Pre Lubricant | None |
| Origin | Single Row Radial |
| Row Type | 1 |
| Enclosure | Open |
| Bearing Type | Deep Groove |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 0.69 in, 17.46 mm |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.69 in, 17.46 mm |
| O.D. | 2.25 in, 57.15 mm |
| Width | 0.69 in, 17.46 mm |
| Capacity | Standard Capacity |
| Seal Material | None |
| Rolling Element | Ball |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Element Material | Bearing Steel |
| Cage Type | Metal |
| O.D. Type | Cylindrical |
| I.D. | 0.88 in, 22.23 mm |
| Lubricant | Oil Preservative |
| icNumber | 7703394 |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Inch/Metric | Inch |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Snap Ring | No Snap Ring |
| Weight | 0.47 LB |
| EAN or UPC | 7316577017925 |

